✓ Clear, transparent finish allows for easy visibility.
✓ Quick set-up and breakdown.
✓ Freestanding.
Provide personal protection for your employees and your patrons with the Interion® Acrylic Cashier Shield. Its durable, acrylic material is easy to clean and allows for a piece of mind while completing transactions or communicating with customers. The aluminum uprights and steel base are attractive and ensure the shield stays in place. 3-Year Limited Warranty.
Interion by Global Industrial
Model # :WB695949
Interion® Acrylic Cashier Shield, 48"L x 36"H, Clear
|
Questions & Answers (0)
Product Description
PRICE
$169.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 |
| Depth | 12 in |
| Height | 36 |
| Weight | 7 lbs |
| Thickness | 1/8 in |
Product Details
| Number of Panels | 1 |
| Type | Free Standing |
| Frame Color Family | Frameless |
| Color | Clear |
| Material | Acrylic |
| Description | Acrylic Cashier Shield |
| Package Quantity | 1 |
| Frame Material | Frameless |
| Manufacturers Part Number | 695949 |
| Brand | Interion by Global Industrial |
Warranty
| Warranty | 3 |