18" Diameter Acrylic Full Dome Mirror with safety border and hanging chains. Constructed of high quality durable 1/8" thick acrylic. Covers area up to 300 sq. ft.
This item will ship bulk packed if the quantity ordered is greater than 1 unit. If individual cartons are needed, please contact our Customer Service at (800) 645-1232 to specify that individual cartons are required.
Se-Kure® Full Dome Acrylic Mirror W/Warning Border, Indoor, 18" Dia., 360° Viewing Angle
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 8 in |
| Weight | 4 lbs |
| Diameter | 18 in |
| Approximate Viewing Distance | 18 Ft. |
Product Details
| Assembly Required | Yes |
| Type | Dome Safety Mirror |
| Viewing Angle | 360 ° |
| Color | Silver |
| Mounting Location | Ceiling |
| Includes | Mounting Bracket, Installation Instructions |
| Material | Acrylic |
| Description | Full Dome Mirror with Safety Border |
| Package Quantity | 1 |
| Manufacturers Part Number | ONV-360-18-SB |
| Backing | None |
| Indoor/Outdoor | Indoor |
| Rim Type | Acrylic |
| Shape | Full Dome - Warning |
| Brand | Se-Kure Controls |