Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB168787

MPN #: 483060LOGRY091BLU51GRY02

Virco® 483060LO Activity Table w/ Short Adj. Legs, 30" x 60", Gray Frame/Gray Top

|
Questions & Answers (0)
PRICE
$251.95
was $603.00
Save $351.05 (58.22%)
Usually ships in 60 to 63 days
Virco® 483060LO Activity Table w/ Short Adj. Legs, 30" x 60", Gray Frame/Gray Top

Sturdy, versatile and supremely capable, the 4000 Series Activity Tables are at home in classrooms, dining areas, commons and conference centers. Complementary designs can nest together, then regroup into new patterns that reinforce the very concept of creative thinking. Featuring elegant, adjustable short height, thin-profile legs, Virco's 4000 Series 30" x 60" Rectangle Activity Table for Preschool is a great solution for environments that call for low work surfaces.

Features:

  • 30" x 60" Rectangle Shape Top
  • Ideal for preschools or environments that call for low work surfaces
  • Table edges are cushioned with protective T-mold banding
  • Features a classic look of a thin profile leg
  • Legs adjust top height from 17" - 25" in one-inch increments
  • Tubular steel frame with 1-1/8" particleboard-core high-pressure laminate work surface
  • Available with four 1-1/4" diameter, inside-holding nylon-base swivel glides
  • BIFMA and GREENGUARD, CPSIA


1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.