
Product Information
Customer Review
Product Q&A
Accessories
Virco® 48KID72LO Activity Table w/ Short Adj. Legs, 48" x 72" Kidney, Black Frame/Gray Top
Sturdy, versatile and supremely capable, the 4000 Series Activity Tables are at home in classrooms, dining areas, commons and conference centers. Complementary designs can nest together, then regroup into new patterns that reinforce the very concept of creative thinking. Featuring elegant, adjustable short height, thin-profile legs, Virco's 4000 Series 48" x 72" Kidney Activity Table for Preschool is a great solution for environments that call for low work surfaces.
Features:
Sturdy, versatile and supremely capable, the 4000 Series Activity Tables are at home in classrooms, dining areas, commons and conference centers. Complementary designs can nest together, then regroup into new patterns that reinforce the very concept of creative thinking. Featuring elegant, adjustable short height, thin-profile legs, Virco's 4000 Series 48" x 72" Kidney Activity Table for Preschool is a great solution for environments that call for low work surfaces.
Features:
- 48" x 72" Kidney Shape Top
- Ideal for preschools or environments that call for low work surfaces
- Table edges are cushioned with protective T-mold banding
- Features a classic look of a thin profile leg
- Legs adjust top height from 17" - 25" in one-inch increments
- Tubular steel frame with 1-1/8" particleboard-core high-pressure laminate work surface
- Available with four 1-1/4" diameter, inside-holding nylon-base swivel glides
- BIFMA and GREENGUARD, CPSIA
Weights & Dimensions
- Width 48 in
- Length 72 in
- Height 17 - 25 in
Product Details
- Leg Type Height Adjustable
- Collection Primary Collection
- Country of Origin Made in USA
- Type Classroom Tables
- Top Material Laminate
- Frame Color Family Black
- Brand Virco
- Warranty 10 yr
- Manufacturers Part Number 48KID72LOGRY091BLK01BLK01
- Top Color Family Gray
- Shape Kidney
- Frame Material Steel
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Virco® 48KID72LO Activity Table w/ Short Adj. Legs, 48" x 72" Kidney, Black Frame/Gray Top
$481.95
- Product Information
- Customer Review
- Product Q&A
- Accessories