x

Take 15% off your entire order!

Offer applied at checkout

Virco® Activity Table w/ Adjustable Legs - 48" Round - Black Frame/Gray Top

Virco® Activity Table w/ Adjustable Legs - 48" Round - Black Frame/Gray Top

Item #: WBB168952

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$540.00 up to 53% OFF

Price: $253.95

Save $12.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Virco® Activity Table w/ Adjustable Legs - 48" Round - Black Frame/Gray Top

Sturdy, versatile and supremely capable, the 4000 Series Activity Tables are at home in classrooms, dining areas, commons and conference centers. Complementary designs can nest together, then regroup into new patterns that reinforce the very concept of creative thinking. Featuring elegant, adjustable height, thin-profile legs, Virco's 4000 Series 48" Round Activity Table is a great addition to collaborative learning environments.

Features:

  • 48" Round Shape Top
  • Ideal for dynamic classrooms, dining areas, commons and conference centers
  • Table edges are cushioned with protective T-mold banding
  • Features a classic look of a thin profile leg
  • Legs adjust top height from 22" - 30" in one-inch increments
  • Tubular steel frame with 1-1/8" particleboard-core high-pressure laminate work surface
  • Available with four 1-1/4" diameter, inside-holding nylon-base swivel glides
  • BIFMA and GREENGUARD, CPSIA


  • LENGTH INCHES 48
  • WIDTH INCHES 48
  • HEIGHT INCHES 22 - 30
  • LEG TYPE Height Adjustable
  • MANUFACTURERS PART NUMBER 4916E91E
  • TOP CONSTRUCTION Laminate
  • BRAND Virco
  • COUNTRY OF ORIGIN Made in USA
  • SHAPE Round
  • COLLECTION 4000 Series
  • FRAME CONSTRUCTION Steel
  • TOP COLOR Gray
  • LIMITED WARRANTY 10 Years
  • TYPE Activity Table
  • FRAME COLOR Black
  • DESCRIPTION Activity Table
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: January 03, 2014

    Nice Table
    Your review:
    This table is used in an office setting, the height adjustment is a great option. Solid table, with no complaints. I will be ordering again soon for a different work area and will be ordering the same table.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Virco® Activity Table w/ Adjustable Legs - 48" Round - Black Frame/Gray Top

Virco® Activity Table w/ Adjustable Legs - 48" Round - Black Frame/Gray Top

Item #: WBB168952

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant