Features:
- Easy to read high contrast color raised letters with graphical symbol for ideal visibility
- Raised 1/32" Grade 2 tactile braille
- Modified acrylic plastic with background color
- Use for a people in need of privacy, no matter the reason
Weights & Dimensions
| Width | 6 in |
| Height | 9 in |
| Weight | 0.4 lbs |
| Thickness | 1/16 |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | All Gender |
| Mounting Location | Wall, Surface |
| Material | Acrylic |
| Description | ADA Braille Sign, All Gender with 2 Symbols & Wheelchair Access |
| Color | Black |
| Manufacturers Part Number | PAD111BK |
| Brand | Accuform |