Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay

Model # :WBB190535

MPN #: VRCGRN8

Elkay ADA GreenSpec® High Efficiency Drinking Fountain, Stainless, 115V, 4.5 Amps, VRCGRN8

Product Description
GreenSpec® Listed water cooler featuring high-efficiency refrigeration system which provides over 50% greater energy efficiency compared to average market performance.

Features:

  • Classic design stainless steel cooler provides an attractive and durable product.
  • Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
  • High-performance compressor and insulation greatly reduce energy consumption.
  • Stainless steel construction withstands abusive environments and resists stains.
  • Tamper-resistant fasteners help protect against vandalism.
  • Vandal-resistant bubblers feature chrome plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
  • Rated for indoor or outdoor use.
PRICE
$1,519.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth18 in
Height20-5/8 in
Wall PlateNo in

Product Details

Number of Stations1
Louver ScreenNo
MaterialStainless Steel
Hands Free OperationNo
Glass FillerNo
Manufacturers Part NumberVRCGRN8
FilterNo
Installation TypeOn Wall
Cooler/Fountain ActivationEasy Touch
Foot PedalNo
BrandElkay
RefrigeratedYes
Chilling Capacity8 gal/hr
ColorSilver
Amperage4.5 A
Hertz60 Hz
For Outdoor UseYes
Access PanelNo
Freeze/Frost ResistantNo
StyleBarrier Free
Voltage115 V
Vandal ResistantYes

Compliance & Certifications

ANSI CertifiedYes
ADA CompliantYes
NSF CertifiedYes