- ADA Compliant User Key
- Optional
Digilock ADA User Key 01-KUSR4-L1
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 2-3/4 in |
| Depth | 1-7/16 in |
| Height | 11/16 in |
Product Details
| Lock Type | Electronic Digital Keypad Lock |
| Type | Control Key |
| Material | Plastic |
| Color | Blue |
| Series | Lockup |
| Manufacturers Part Number | 01-KUSR4-L1 |
| Brand | Digilock |
Warranty
| Warranty | 2 yr |
Related Products
✓ Simple keypad operation with master key for emergency unlocking ✓ Available Lock Modes: Master, Sub-master, and User code ✓ Programmable in public mode or private mode The Global Industrial™ Electronic Vertical Keypad Lock mounts to flat locker doors to provide added security for your belongings. These locks are suitable for locker doors on a 1-Tier, 2-Tier, 3-Tier, 4-Tier, or 6-Tier locker. This digital lock is the ideal for securing lockers in gyms, fitness centers, hotels, and similar facilities. The lock is easily programmable and can be used in ...
The Zephyr 5200 Club Series electronic RFID locks series are designed to complement a wide range of locker applications and engineered to meet customer demands. Technology and aesthetics come together to create a high-quality, versatile, secure lock with multi-layer RFID encryption and a 10-digit key pad for a wide variety of combinations to achieve the highest level of security. Features: Flexible programming allowing for use on both shared and permanent placements Supervisory access and override with control and management cards and codes Simple mounting into standard 3-hole ...
This 1770 Dead Bolt Key Lock is a classic dead bolt locking system that ensures the safety of your belongings. The Dead Bolt series of locks offers the highest of security and is equipped with a 5-pin tumbler lock cylinder, enhancing the durability and effectiveness of this lock. These locks are also designed to work on both left- and right-hinged doors for your convenience. Features: Locks are individually keyed for single key access on a single lock Available in keyed alike version (Model 1770KA) Manually engaged dead bolt for higher security Key retaining, key out in locked position ...
The Zephyr 5100 Club Series electronic RFID locks series are designed to complement a wide range of locker applications and engineered to meet customer demands. Technology and aesthetics come together to create a high-quality, versatile, and secure lock with multi-layer RFID encryption to achieve the highest level of security. Features: Flexible programming allowing for use on both shared and permanent placements Supervisory access and override with control and management cards and codes Simple mounting into standard 3-hole configurations of most standard steel lockers Can be mounted on ...
Designed to simplify and built to secure, Range locks simplify locker management and assignment while enhancing security. Features: Keypad Operation 1/2" (12mm) motorized deadbolt locking mechanism Electronic key management Dual Functionality - shared or assigned Metal housing with integrated pull handle Surface mount Designed for new or retrofit installations Adapts to multiple door thickness Visual & audible indicators IP55 rated for moisture and dust protection Powered by 4 premium AA batteries 3-5 year battery life