Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Digilock

Model # :WBB2369101

MPN #: LUPE-BR6T-PC1S-02-31-A

Digilock® LockUp 16 Person Electronic Locker w/ Clear Door, 72"W x 18"D x 82"H, Gray, Assembled

Product Description
LockUp by Digilock Electronic Locker with Clear Door 16 Person 12 x 18 x 12 LUPE-BR6T-LV1S-02-31-A

LockUp by Digilock completely reinvents the storage locker, combining quality construction with state-of- the-art locking technology. It is the ideal, cost-effective choice for total facility security. LockUp provides a high-quality locker Solution complete with the security of an installed, electronic keypad lock, an offering unmatched by others in the market.

Features:
  • Secure turnkey solution for out-of-the-box installation
  • Shared use design reduces required number of lockers = dollar savings
  • Rugged steel construction: 16 gauge frame, 24 gauge body
  • Front and end bases, slope top included at no extra charge
  • Delivers fully assembled at no extra charge

Lockers include number plates (start with #1, if not specified on the PO), front and end bases and lockup Digilock locks and one Manager Flex Key. Lockup locker features intelligent, electronic locks that are simple to use and easy to manage. Lockers close and open with a 4 digit code entry on the keypad. The Manager Flex Key allows facility managers can easily program locks and gain immediate access to any locker, or power jump a lock when the batteries become too low to operate. One Manager Flex Key is included to the locker shipment.

To ensure the Manager Flex Key is fully programmed for your LockUp locker system, the company name as well as the locker installation address must be specified on the PO, if it is different from the ship to address. To order a replacement Manager Flex Key or additional Manager Flex Key for an existing installation, Sales order number on the Flex Key or the existing installation address needs to be provided on the PO in order to match with the manufacturer's records. Please also include the reason why an additional manager key is being requested, for example, previous key was lost, stolen, damaged, or requesting additional stock.

PRICE
$2,699.00

1
1
Ships in 112 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth18 in
Height82 in
Compartment Width12 in
Compartment Depth18 in
Compartment Height12 in
Inside Width9-1/4 in
Inside Depth16-7/8 in
Inside Height10-1/2 in
Weight190 lbs

Product Details

Lock TypeElectronic Digital Keypad Lock
Door Handle TypeFinger Pull
ColorGray
Door TypeSafety View
SeriesLockup
Tier Type16-Person
Configuration1 Wide
Number of Doors16
MaterialSteel
Construction TypeAssembled
Number of Compartments16
Manufacturers Part NumberLUPE-BR6T-PC1S-02-31-A
BrandDigilock

Warranty

Warranty2 yr