Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
ADA Water Filtered Cooler, Stainless Steel, Wall Hung, 115V, 60Hz, 5 Amps

Model #: WBB190410

MPN #: LZSVR8S

Elkay ADA Filtered Water Cooler, Stainless Steel, VR Bubbler, 115V, 60Hz, 5 Amps, LZSVR8S

|
Questions & Answers (0)
PRICE
$813.00
was $1471.00
Save $658.00 (45%)
Ships in One Business Day
The Elkay EZ models offer easy-touch pushbar controls and come standard with a Vandal Resistant Bubbler. The extra deep basin minimizes splashing and features an integral drain.
  • Attractive, contemporary design matches modern architecture.
  • Electronic bubbler push bars for easy activation.
  • Exclusive fastenerless integrated drain reduces debris accumulation and is easy to clean.
  • Vandal-resistant bubblers feature chrome plated integral hood guard to prevent contamination from other users, airborne deposits, and tampering.
  • Vinyl clad finish is durable and attractive.
  • Rated for indoor use.
Water cooler provides chilled drinking water at a capacity of 8 gallons per hour at 50°F based on 80°F inlet water and 90°F ambient. Standard features include an extra deep basin for splash reduction and a built-in flow regulator valve providing a 20 to 105 psi constant water pressure stream. Includes a stainless steel basin with integral drain for corrosion resistance. Lead-free design is certified to NSF/ANSI 61 and 372 and meets Federal and State low-lead requirements. Filter is certified to NSF 42 and 53 for lead, particulate, chlorine, taste and odor reduction. 1,500 gal. capacity. Certified to UL399 and CAN/CSA 22.2 No. 120. Meets ADA guidelines. 5 Year Limited Warranty on the refrigeration system of the unit.

Cooling System
  • Compressor: Hermetically-sealed, reciprocating type, single phase. Sealed-in lifetime lubrication.
  • Condenser: Fan cooled, copper tube with aluminum fins. Fan motor is permanently lubricated.
  • Cooling Unit: Combination tube-tank type. Continuous copper tubing with is fully insulated with EPS foam that meets UL requirements for self-extinguishing material.
  • Refrigerant Control: Refrigerant R-134a is controlled by accurately calibrated capillary tube.
  • Temperature Control: Easily accessible enclosed adjustable thermostat is factory preset. Requires no adjustment other than for altitude requirements.
1
1
Easy online or call-in returns.