Diversified Spaces Adjustable Height Science Table - 60"L x 42"W x 27"-42"H
Write a Review
|
Questions & Answers (0)
Product Description
Diversified Spaces Adjustable Height Science Table - 60"L x 42"W x 27"-42"H
Adaptable/Adjustable Height Table, 60 x 42
Constructed with a steel frame, 1/4" thick plastic laminate work surface and powder coated legs for added strength and long lasting durability. Tables adjust from 27" to 42" high in 2cm increments. Unique leg design allows height adjustments without the use of tools. Use the table at sitting height, standing height, display height. Ideal for use by children, people with disabilities, and adults. Legs include adjustable glides. Frame color is Silver. Table top color is Black. Size is 60" W x 42" D x 27" - 42" H. Limited Lifetime Warranty.
Adaptable/Adjustable Height Table, 60 x 42
Constructed with a steel frame, 1/4" thick plastic laminate work surface and powder coated legs for added strength and long lasting durability. Tables adjust from 27" to 42" high in 2cm increments. Unique leg design allows height adjustments without the use of tools. Use the table at sitting height, standing height, display height. Ideal for use by children, people with disabilities, and adults. Legs include adjustable glides. Frame color is Silver. Table top color is Black. Size is 60" W x 42" D x 27" - 42" H. Limited Lifetime Warranty.
PRICE
$1,499.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 42 in |
| Height | 27 - 42 in |
| Weight Capacity | 500 lbs |
Product Details
| Power | Not Included |
| Type | Science and Lab Furniture |
| Frame Color Family | Silver |
| Top Color Family | Black |
| Style | ADA Science Lab Table |
| Package Quantity | 1 |
| Frame Material | Steel |
| Leg Type | Adjustable |
| Manufacturers Part Number | ALT-6042BL |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Diversified Spaces |
Warranty
| Warranty | Limited Lifetime yr |