Adaptable Tricycle 500Lb Cap. 1Speed Coaster Brake with Rear Steel Basket Black
Write a Review
|
Questions & Answers (0)
Product Description
ADAPTABLE TRICYCLES
1-Speed Tricycle with Rear Steel Basket
Adaptable tricycles are perfect for companies requiring a quick response to changing conditions, such as maintenance, repair, troubleshooting, and grounds security. Three-wheel design for stability. Includes dual coaster brakes for sure stopping. Made using a durable, welded steel frame. Handles include comfort grips. Cushioned seat is height adjustable to accommodate personnel of varying heights. Tricycles have a 500 lb. capacity. Features both front drum brakes and coaster brakes for high safety. Includes front fenders. Perforated steel basket measures 24"L x 17"W x 12"H. Easy assembly.
1-Speed Tricycle with Rear Steel Basket
Adaptable tricycles are perfect for companies requiring a quick response to changing conditions, such as maintenance, repair, troubleshooting, and grounds security. Three-wheel design for stability. Includes dual coaster brakes for sure stopping. Made using a durable, welded steel frame. Handles include comfort grips. Cushioned seat is height adjustable to accommodate personnel of varying heights. Tricycles have a 500 lb. capacity. Features both front drum brakes and coaster brakes for high safety. Includes front fenders. Perforated steel basket measures 24"L x 17"W x 12"H. Easy assembly.
PRICE
$1,359.00
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 75 in |
| Width | 31-1/2 in |
| Height | 18 in |
| Weight Capacity | 500 lbs |
| Weight | 140 lbs |
| Wheel Size | 26" in |
Product Details
| Assembly Required | Yes |
| Brake Type | Front Drum Brake / Coaster Brake |
| Color | Black |
| Option | Rear Steel Basket |
| Style | Adaptable |
| Material | Steel |
| Manufacturers Part Number | ADBB-CB-BLACK |
| Brand | Worksman |
| Speed | Single Speed rpm |