Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Apache Hose & Belting

Model # :WBB875620

MPN #: 39004200

Apache Hydraulic Adapter 39004200, 1/4" Male Pipe X 1/4" Female Pipe Swivel

Product Description
Adapter for Hydraulic size convertion or connection.

Features

  • Designed to simplify the connection of hydraulic components and to ensure proper hose routing for longer hose service life
  • Helps to eliminate purchasing & replacing expensive specialty hose couplings, as they are replaced throught a machine's lifetime
  • Meets JIC/SAE specifications
  • 1404 adapter style with male pipe thread by male swivel adapter
For Use In

  • Agricultural, construction & industrial applications
Construction

  • Steel


PRICE
$36.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Style1404 Male Pipe Swivel Adapter
Connector Type A x B1/4"MP X 1/4"FPX
DescriptionHydraulic Adapter
Manufacturers Part Number39004200
Connection AMale Pipe
Connection BFemale Pipe Swivel
BrandApache Hose & Belting

Compliance & Certifications

CertificationsSteel