Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Apache Hose & Belting

Model # :WBB875642

MPN #: 39006174

Apache Hydraulic Adapter 39006174, 1/2" Female JIC X 3/8" Female Pipe

Product Description
Adapter for Hydraulic size convertion or connection.

Features

  • Designed to simplify the connection of hydraulic components and to ensure proper hose routing for longer hose service life
  • Helps to eliminate purchasing & replacing expensive specialty hose couplings, as they are replaced throught a machine's lifetime
  • Meets JIC/SAE specifications
  • 6506 37° swivel nut to female pipe style adapter for agricultural, construction, and industrial applications
For Use In

  • Agricultural, construction & industrial applications
Construction

  • Steel


PRICE
$27.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Style6506 37° Swivel Nut to Female Pipe Adapter
Connector Type A x B1/2"FJX X 3/8"FP
DescriptionHydraulic Adapter
Manufacturers Part Number39006174
Connection AFemale JIC Swivel
Connection BFemale Pipe
BrandApache Hose & Belting

Compliance & Certifications

CertificationsSteel