Hydraulic Fittings
Tube Outside Diameter
Brand
Length
Height
Size
Price
Related Products
Female 3/8" - 18NPTF to 3/8"- 18NPTF Max. Working Pressure - 10,000 PSI
Adapter for Hydraulic size convertion or connection. Features Designed to simplify the connection of hydraulic components and to ensure proper hose routing for longer hose service life Helps to eliminate purchasing & replacing expensive specialty hose couplings, as they are replaced throught a machine's lifetime Meets JIC/SAE specifications For Use In Agricultural, construction & industrial applications Construction Steel
Typical Application: Grease,instrumental and most hydraulic systems Pressure: Up to 3000 PSI depending on pipe size. Sealing Method: 1-piece tapered pipe,dryseal (NPTF) Vibration Rating: Fair resistance Material: Carbon steel - AISI/ SAE 12L14 Advantage: Dryseal pipe threads(NPTF), zinc plate, compact size, broadselection of styles and sizes. Conformance: Meets SAE specifications
4 Way Connector Cross,3/8? to 3/8? - NPTF Max. Working Pressure - 10,000 PSI