Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Apache Hose & Belting

Model # :WBB875580

MPN #: 39007025

Apache Hydraulic Adapter 39007025, 3/8" Male JIC X 3/8" Male Pipe

Product Description
Adapter for Hydraulic size convertion or connection.

Features

  • Designed to simplify the connection of hydraulic components and to ensure proper hose routing for longer hose service life
  • Helps to eliminate purchasing & replacing expensive specialty hose couplings, as they are replaced throught a machine's lifetime
  • Meets JIC/SAE specifications
For Use In

  • Agricultural, construction & industrial applications
Construction

  • Steel


PRICE
$26.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Style2501 Steel Male Elbow Adapter
Connector Type A x B3/8"MJ X 3/8"MP90
DescriptionHydraulic Adapter
Manufacturers Part Number39007025
Connection AMale JIC
Connection BMale Pipe
BrandApache Hose & Belting

Compliance & Certifications

CertificationsSteel