Benchmark Scientific Adapter for Z366 Series, 50ml Conical, 2/Pk
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 2-1/2 in |
| Width | 2-1/2 in |
| Height | 4 in |
| Weight | 1 lbs |
Product Details
| Type | Centrifuge Accessories |
| Material | Polypropylene |
| Package Quantity | 2 |
| Description | Adapter 50ml Conical |
| Color | Tan |
| Manufacturers Part Number | Z366-06250-A50 |
| For Use With | Z366 Series |
| Brand | Benchmark Scientific |
Related Products
Building on the solid platform of Globe Scientifics standard clinical centrifuge, the GCC-E adds an enhanced user interface with its easy to read backlit LCD display, high accuracy and automated self-diagnosis on startup. The GCC-E is suitable for numerous clinical and research applications and includes a twelve (12) position rotor that accommodates 5mL, 7mL or 10mL culture or blood collection tubes and up to eight (8) 15mL tubes. All adapters are included. Programming allows for setting by either speed or G-force. A quick spin function enables easy spin downs when a timed program isnt ...
Building on the solid platform of Globe Scientifics standard clinical centrifuge, the GCC-E adds an enhanced user interface with its easy to read backlit LCD display, high accuracy and automated self-diagnosis on startup. The GCC-E is suitable for numerous clinical and research applications and includes a twelve (12) position rotor that accommodates 5mL, 7mL or 10mL culture or blood collection tubes and up to eight (8) 15mL tubes. All adapters are included. Programming allows for setting by either speed or G-force. A quick spin function enables easy spin downs when a timed program isnt ...
The TubeRocker™ Mini is designed to provide the ideal speed and tilt angle (24 rpm / 30°) for agitation of sample tubes. The grooved design of the included rubber mat for tubes properly secures all tube sizes ranging from 1.5 to 50ml, without the use of added straps or bands. There are no complicated controls, no settings or adjustments to be made; just press the power switch and let it rock. Small in size (only 5 x 13 inches) and able to withstand temperatures from 4°C to 65°C, the TubeRocker™ Mini is small enough to fit on any lab bench and can conveniently be ...
The GCH-24 Hematocrit Centrifuge allows your lab to determine erythrocyte fractions in blood as well as micro solution separations using the included twenty-four (24) place capillary rotor. The included rotor lids enhance user safety and are easy to remove or replace. Programming is simple with the backlit LCD display, intuitive control buttons and parameter adjustment knob. The timer will not count down until the programmed speed is reached, ensuring accurate results. Setpoint can be set by G-Force or RPM. Features Speed range of 200-14,000rpm, max. RCF 18,620 x G Independent control of ...
The GCH-24 Hematocrit Centrifuge allows your lab to determine erythrocyte fractions in blood as well as micro solution separations using the included twenty-four (24) place capillary rotor. The included rotor lids enhance user safety and are easy to remove or replace. Programming is simple with the backlit LCD display, intuitive control buttons and parameter adjustment knob. The timer will not count down until the programmed speed is reached, ensuring accurate results. Setpoint can be set by G-Force or RPM. Features Speed range of 200-14,000rpm, max. RCF 18,620 x G Independent control of ...