Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RIB

Model # :WBB1034667

MPN #: AT4-12

RIB® AdapTrack® DIN Rail Track AT4-12, 4"W x 12"L

Product Description
RIB® AdapTrack® DIN Rail Track AT4-12, 4"W x 12"L

Mounting options include plastic track for snap-mounting circuit boards. One style of track can be mounted to the back surface of any cabinet and is available in 4.00" or 2.75" widths. Another style of track, AdapTrack®, snap onto any of the three most popular DIN rails. In turn, it can accommodate a 4.00" wide circuit board.

PRICE
$10.50

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width4 in
Height0.38 in

Product Details

DescriptionAdapTrack® DIN Rail Track
Manufacturers Part NumberAT4-12
BrandRIB

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL/cUL