Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
RIB

Model # :WBB1034632

MPN #: MT212-6

RIB® Mounting Track MT212-6, 2.75"W x 6"L

Product Description
RIB® Mounting Track MT212-6, 2.75"W x 6"L

Mounting options include plastic track for snap-mounting circuit boards. One style of track can be mounted to the back surface of any cabinet and is available in 4.00" or 2.75" widths. Another style of track, AdapTrack®, snap onto any of the three most popular DIN rails. In turn, it can accommodate a 4.00" wide circuit board.

PRICE
$4.15

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width2.75 in
Height0.75 in

Product Details

DescriptionMounting Track
Manufacturers Part NumberMT212-6
BrandRIB

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL/cUL