Global Industrial
Model # :WB752167
Global Industrial™ Additional 24"W x 18"D Shelf for LAN Workstation - Set of 2
Write a Review
|
Questions & Answers (0)
Product Description
Global Industrial™ HEAVY-DUTY LAN WORKSTATION
ADDITIONAL SHELVES
Use additional shelving to accommodate extra monitors and printers for LAN Workstation. For 96"W LAN station units, please order two 48"W shelves. Shelves are adjustable on 2" increments. Includes shelf bracket kit.
ADDITIONAL SHELVES
Use additional shelving to accommodate extra monitors and printers for LAN Workstation. For 96"W LAN station units, please order two 48"W shelves. Shelves are adjustable on 2" increments. Includes shelf bracket kit.
PRICE
$229.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 18 in |
| Weight | 20 lbs |
Product Details
| Assembly Required | No |
| Type | Accessories |
| Keyboard Shelf | No |
| Color | Gray |
| Accessory Type | Shelf |
| Casters | No |
| Number of Shelves | 4 |
| Material | Plastic Laminate |
| Description | Additional 24"W x 18"D Shelf |
| Package Quantity | 2 |
| Manufacturers Part Number | 752167 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |