Add another level to your bulk rack for more storage space. Includes one pair of Z-form beams. Beams are made with 3-1/2"H x 12 gauge Z-formed steel for extra strength. Features three large 1" hooks on each end for positive connection to uprights. 18"D models do not include deck supports. Easily attaches to beams for tool-free installation. Gray powder coat finish.
Global Industrial
Model # :WB504531A
Global Industrial Additional Shelf, Extra Heavy Duty Rack, No Deck, 72"W x 18"D, Gray
|
Questions & Answers (0)
Product Description
PRICE
$66.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 18 in |
Product Details
| Assembly Required | Yes |
| Style | Additional Level |
| Type | Boltless Shelf |
| Shelf Type | Double Rivet Z Beam |
| Shelf Capacity | 2750 lbs |
| Deck Type | No Deck |
| Color | Gray |
| Manufacturers Part Number | 504531A |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year Limited |