Treston Additional Panel for Tool Storage System, .59"W x 37.36"D x 77.8"H, Fastening Parts Included
Write a Review
|
Questions & Answers (0)
Product Description
Treston Additional Panel for Tool Storage System, .59" W x 37.36"D x 77.8"H, Fastening Parts Included
Additional panel for tool storage system. A maximum of 10 panels can be fastened to the tool storage system.
Additional panel for tool storage system. A maximum of 10 panels can be fastened to the tool storage system.
PRICE
$709.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9/16 in |
| Depth | 37-3/8 in |
| Height | 77-13/16 in |
| Weight Capacity | 220 lbs |
Product Details
| Type | Additional Panel |
| Material | Steel |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | 830682-07P |
| Accessory Type | Panel |
| Brand | Treston |