Features:
- Gravity fed rollers make box removal easy
- Convenient stock rotation is first in - first out
- Four pairs of rollers allow boxes to roll easily
- Rack design can be bolted together for additional depth
Weights & Dimensions
| Width | 1-5/8 in |
| Depth | 48-7/8 in |
| Height | 1-3/8 in |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Type | Additional Roller |
| Mobile or Stationary | Stationary |
| Material | Aluminum |
| Color | Silver |
| Manufacturers Part Number | FLO-4-RLR |
| Brand | Vestil |
Warranty
| Warranty | 90 yr |