UNEX RR99S2R4X6-L Additional level for Gravity Flow Roller Rack with Span Track 48"W x 72"D
Write a Review
|
Questions & Answers (0)
Product Description
UNEX Additional level for Gravity Flow Roller Rack with Span Track 48"W x 72"D
Unex Roller Rack are Pre-Engineered structures that provide carton flow for the various mediums used in order picking operations. Roller Racks are pre-configured, easy to assemble and ready when facilities need them. Ideal for distribution, manufacturing and retail operations where carton flow is required and there is no need to store pallets above the rack. Additional level for Roller Rack Unit 4' wide x 6' deep with (3) 12" wide 2" oc Span-Track Lanes per level. 7 Year Limited Warranty.
Unex Roller Rack are Pre-Engineered structures that provide carton flow for the various mediums used in order picking operations. Roller Racks are pre-configured, easy to assemble and ready when facilities need them. Ideal for distribution, manufacturing and retail operations where carton flow is required and there is no need to store pallets above the rack. Additional level for Roller Rack Unit 4' wide x 6' deep with (3) 12" wide 2" oc Span-Track Lanes per level. 7 Year Limited Warranty.
PRICE
$465.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 72 in |
| Height | 2-5/8 in |
| Weight Capacity | 3000 lbs |
| Weight | 73 lbs |
| Axle Center | 2 in |
Product Details
| Assembly Required | Yes |
| Type | Level Add-On |
| Shelf Capacity | 2000 lbs |
| Color | Blue |
| Track Configuration | Roller |
| Material | Steel |
| Manufacturers Part Number | RR99S2R4X6-L |
| Lanes per Level | 3 |
| Brand | UNEX |
Warranty
| Warranty | 7 yr |