Valley Craft®, 12 Ga, Solid Steel Shelf, 60"W x 24"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Valley Craft Vari-Tuff Brute Shelving Shelf - 60"W x 24"D x 3
The Vari-TuffTM Brute Shelving single shelf is constructed of 12-gauge, reinforced, flanged steel. Each shelf handles 2500 lbs.
The Vari-TuffTM Brute Shelving single shelf is constructed of 12-gauge, reinforced, flanged steel. Each shelf handles 2500 lbs.
PRICE
$219.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 24 in |
| Height | 3 in |
| Weight | 50 lbs |
| Gauge | 12 ga |
Product Details
| Assembly Required | Yes |
| Shelf Capacity | 2500 lbs |
| Color | Gray |
| Country of Origin | USA |
| Material | Steel |
| Manufacturers Part Number | F85317A3 |
| Shelf Style | Solid Shelf |
| Brand | Valley Craft |
Warranty
| Warranty | 1 Year Limited |