Global Industrial
Model # :WBB3192473A
Global Industrial Additional Shelf, Extra Heavy Duty Rack, Steel Deck, 72"W x 18"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
✓ 12-gauge steel beams
✓ 2750 lb. shelf capacity
✓ Rib formed steel deck provides long lasting durability
Add another level to your bulk rack for more storage space. Includes one pair of Z-form beams and steel decking . Beams are made with 3-1/2"H x 12 gauge Z-formed steel for extra strength. Features three large 1" hooks on each end for positive connection to uprights. Galvanized steel decking offers a long lasting, smooth surface with a rust inhibiting finish. Deck supports provide added strength and support for greater capacity. Easily attaches to beams for tool-free installation. Gray powder coat finish.
✓ 2750 lb. shelf capacity
✓ Rib formed steel deck provides long lasting durability
Add another level to your bulk rack for more storage space. Includes one pair of Z-form beams and steel decking . Beams are made with 3-1/2"H x 12 gauge Z-formed steel for extra strength. Features three large 1" hooks on each end for positive connection to uprights. Galvanized steel decking offers a long lasting, smooth surface with a rust inhibiting finish. Deck supports provide added strength and support for greater capacity. Easily attaches to beams for tool-free installation. Gray powder coat finish.
PRICE
$139.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 18 in |
Product Details
| Assembly Required | Yes |
| Type | Additional Level |
| Shelf Type | Double Rivet Z Beam |
| Shelf Capacity | 2750 lbs |
| Material | Wire Deck |
| Deck Type | Wire |
| Color | Gray |
| Manufacturers Part Number | B3192473A |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year Limited |