Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Additional Shelf Level Boltless 36"W x 12"D - Gray

Global Industrial™ Additional Shelf Level Boltless 36"W x 12"D - Gray

Item #: WB254453A

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $27.95

Save $1.40 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $27.95 ea.
  • Buy 2-5 $26.95 ea.
  • Buy 6+ $25.95 ea.

Quantity

Customers Also Viewed

BOLTLESS SHELF
Single Rivet - No Deck
Boltless shelf allows easy access to stored items from all sides. Decking is supported by durable steel beams that adjust at 1-1/2" increments. Baked enamel finish. Includes 2 cross shelf beams and 2 side support beams for rigidity. Rivet beams allow easy, tool free shelf installation.

.

Weights & Dimensions

  • Depth 12 in
  • Width 36 in
  • Weight Capacity 600 lbs

Product Details

  • Unit Type Boltless Open Shelving
  • Brand Global Industrial
  • Assembly Required Assembled
  • Material Steel 14-gauge
  • Shelf Capacity 600 lbs
  • Shelf Material No Deck
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Additional Shelf Level Boltless 36"W x 12"D - Gray

Global Industrial™ Additional Shelf Level Boltless 36"W x 12"D - Gray

Item #: WB254453A

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Additional Shelf Level Boltless 36"W x 12"D - Gray
    Global Industrial™ Additional Shelf Level Boltless 36"W x 12"D - Gray
    Global Industrial™ Additional Shelf Level Boltless 36"W x 12"D - Gray
    Global Industrial™ Additional Shelf Level Boltless 36"W x 12"D - Gray
    Global Industrial™ Additional Shelf Level Boltless 36"W x 12"D - Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant