Durham Mfg.® Additional Shelf For Heavy Duty Storage Cabinets 36"Wx18"D
|
Questions & Answers (0)
Product Description
Additional Shelves for All Welded Heavy Duty Storage Cabinets. These 14 gauge steel shelves with 900 lb. capacity adjust at 1" increments, making them ideal for holding tools, dies, machine parts or supplies.
PRICE
$47.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Gauge | 14 ga |
Product Details
| Assembly Required | No |
| Shelf Capacity | 900 lbs |
| Construction Type | All-Welded |
| Color | Gray |
| Manufacturers Part Number | FDC-SH-3618-95 |
| Accessory Type | Additional Shelf |
| For Use With | Cabinet Shelf |
| Brand | Durham Mfg. |