Adhesive Label Holders 6"W X 1"H (12 pcs/pkg)
|
Questions & Answers (0)
Product Description
SELF ADHESIVE LABEL HOLDER
Identify inventory and designated supply areas. Reusable clear plastic strips with paper inserts allow you to relabel quickly and easily. Self Adhesive style adhere to any clean surface. Packaged 12 label holders per box.
Identify inventory and designated supply areas. Reusable clear plastic strips with paper inserts allow you to relabel quickly and easily. Self Adhesive style adhere to any clean surface. Packaged 12 label holders per box.
PRICE
$17.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Height | 1 in |
Product Details
| Country of Origin | USA |
| Material | Plastic |
| Package Quantity | 12 |
| Color | Gray |
| Accessory Type | Labels & Label Holders |
| Unit Type | Self Adhesive |
| Brand | Aigner |