Bin Clip 3" X 2-3/10" For Bins 1"X3" Label
Write a Review
|
Questions & Answers (0)
Product Description
Bin·Clip™3" X 2 3/10" For Bins 1"X3" Labeleasily clips on most standard size bins and can be moved to other locations with no hassle. The easy clip-on compression clamp makes label changing and bin rotating effortless.Bar code compatibleto assure accurate and consistent scanning. TheUV treatedclear window cover protects label inserts against dust, abrasion, humidity, chemical and light. Laser/InkJet Sheets Included.
PRICE
$23.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 1/2 in |
| Height | 2-3/10 in |
Product Details
| Country of Origin | USA |
| Material | PVC, UV Treated |
| Package Quantity | 25 |
| Color | Clear |
| Manufacturers Part Number | BC-13 |
| Accessory Type | Labels & Label Holders |
| Unit Type | Bin Edge |
| Brand | Aigner |