Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB1530091

MPN #: 7000047502

3M™ 465 Adhesive Transfer Tape 3/4" x 60 Yds. 2 Mil Clear - Pkg Qty 48

Product Description
3M™ 465 Adhesive Transfer Tape 3/4" x 60 Yds. 2 Mil Clear - 48 Rolls/Case

With the 3M™ Adhesive Transfer Tape 465 you can keep production processes moving in rapid fashion. Splicing foils, fabrics, films and papers has never been easier. This 2 mil, high-tack adhesive tape features an aggressive bond that adheres on contact. It has high UV, humidity and moisture resistance, and good solvent resistance, to withstand challenging work environments. By using a robust 60 lb. densified kraft paper release liner, this tape provides reliable performance for industrial applications, such as die-cutting and automated dispensers.

Details:
  • Bonds a wide variety of substrates including metal, glass, wood, paper, paint and many plastics
  • 60# Unbleached densified kraft liner allows for manual or hand applications
  • Provides consistently strong bonds in temperatures up to 250° F/121° C
  • Aggressive acrylic adhesive 400 bonds on contact

Applications:
  • High-speed flying splices and zero speed splices on most grades of paper
  • Splicing foils, films and fabrics
  • Laminating adhesive for foams and photos
  • Attaching metal and plastic nameplates
  • Mounting promotional items and posters
  • Core starting


PRICE
$1,341.60  Sold in packages of 48 / $27.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 yd
Width3/4 in
Thickness2 mil
Core Size3 in

Product Details

TypeHand Dispensed Rolls
Material60# Densified Kraft Paper
Package Quantity48
ColorClear
Manufacturers Part Number7000047502
GradeLight Industrial
Brand3M