Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB1530141

MPN #: 7010372128

3M™ Scotch® 976 ATG Adhesive Transfer Tape 3/4" x 36 Yds. 2 Mil Clear - Pkg Qty 48

Product Description
3M™ Scotch® 976 ATG Adhesive Transfer Tape 3/4" x 36 Yds. 2 Mil Clear - 48 Rolls/Case

Scotch® ATG Adhesive Transfer Tape Acid Free 908 offers a good balance of high initial adhesion and shear holding power combined with good chemical and UV resistance. The formulation of our acid free 3M™ Adhesive 320AF provides a consistently strong bond across a range of temperatures, up to 180°F/82°C. Best of all this adhesive has a pH balance between 7.0 and 8.5 so it won't discolor and damage papers, photographs and other acid-sensitive materials. It is photo safe in accordance with both black and white color photography activity tests (per ANSI IT9.16). Reverse wound on a unique 1 inch core designed for use with a Scotch® ATG Applicator.

Details:
  • Transparent adhesive ideal for paper crafting and picture framing applications
  • Acid free for use on matting, framing, artwork, documents, including textured papers
  • Won't discolor over time or damage papers, photographs and other acid-sensitive materials
  • Photo safe in accordance with both Black – and – White Photographic Activity Tests and Color Photographic Activity Tests (per ANSI IT9.16)
  • Features pH balance between 7.0 and 8.5
  • Can also be used for general purpose applications including holding paper, foil, film, metal and more

Recommended Applications:
  • Matting and framing pictures, artwork and documents
  • Memory and scrap books
  • General crafts
PRICE
$1,080.00  Sold in packages of 48 / $22.50 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 yd
Width3/4 in
Adhesion60 oz-in
Thickness2 mil
Core Size1 in

Product Details

TypeDispenser Rolls
ColorClear
MaterialDensified Kraft Paper
Package Quantity48
DescriptionATG Adhesive Transfer Tape
Manufacturers Part Number7010372128
GradeSmooth Surface
BrandScotch