Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB1530151

MPN #: 7000028880

3M™ Scotch® 924 ATG Adhesive Transfer Tape 1/4" x 36 Yds. 2 Mil Clear - Pkg Qty 72

Product Description
3M™ Scotch® 924 ATG Adhesive Transfer Tape 1/4" x 36 Yds. 2 Mil Clear - 72 Rolls/Case

Designed for general purpose applications, our Scotch® ATG Adhesive Transfer Tape 924 bonds a wide variety of similar and dissimilar materials such as metals, glass, wood, papers, paints and many plastics. It offers high adhesion that creates a permanent bond, good solvent resistance and excellent UV resistance. The adhesive can stick to difficult, varied and textured surfaces, including areas with high humidity and exposed to sunlight. Reverse wound on 1-inch diameter core for use in Scotch® ATG Applicators.

Details:
  • Provides a clean, permanent bond to lightweight materials
  • Offers quick adhesion and excellent UV resistance
  • Bonds well to smooth and moderately textured surfaces
  • Conforms easily to curves and contours
  • Leaves no mess, no residue and no odor
  • Ideal for use on uncoated and coated paper, card stock, flexible plastics, fabrics and more

Applications:
  • Bond mat board in picture frames and dust covers
  • Menus, invitations, table tents, cards
  • Commercial print assembly
  • Point of purchase, promotional displays and inserts


PRICE
$525.60  Sold in packages of 72 / $7.30 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 yd
Width1/4 in
Adhesion25 oz-in
Thickness2 mil
Core Size1 in

Product Details

TypeDispenser Rolls
ColorClear
MaterialDensified Kraft Paper
Package Quantity72
DescriptionATG Adhesive Transfer Tape
Manufacturers Part Number7000028880
GradeIndustrial
BrandScotch