Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB523958

MPN #: AHT-H-2460

Adj Work-Mate Stand W/Ergo Mat - AHT-H-2460

Product Description
Minimizes fatigue by elevating workers to heights that are comfortable and ergonomically correct. Especially useful when multiple shift employees operate the same piece of machinery. Ergonomic matting deck style provides comfort for the operator who stands all day. The height of each leg can be adjusted individually to ensure proper working height. All sizes have four legs except the 60",72", & 96" long models which have six legs. Powder coated safety yellow finish. Welded steel construction.

PRICE
$545.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width24 in
Height9 in
Weight Capacity500 lbs
Weight74 lbs
Height to Top Step/Platform10 to 16-1/4 in
Max Height16 in
Min Height10-1/2 in

Product Details

TypeWork Platform w/ Ergonomic Mat
Number of Steps1
ColorYellow
MaterialSteel
Manufacturers Part NumberAHT-H-2460
BrandVestil