Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB523688

MPN #: AHW-H-2448

Adjustable Work-Mate Stand - AHW-H-2448

Product Description
Minimizes fatigue by elevating workers to heights that are comfortable and ergonomically correct. Especially useful when multiple shift employees operate the same piece of machinery. Serrated style platforms ensure safe footing in most wet environments. The height of each leg can be adjusted individually to ensure proper working height. All sizes have four legs. Powder coated safety yellow finish. Welded steel construction.

PRICE
$349.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width24 in
Height9 in
Weight Capacity500 lbs
Weight60 lbs
Height to Top Step/Platform10-3/4 to 17 in
Max Height16-1/2 in
Min Height10-1/2 in

Product Details

TypeAdjustable Height Platform
Number of Steps1
ColorYellow
MaterialSteel
Manufacturers Part NumberAHW-H-2448
BrandVestil