Adjust-A-Gate CL013629 Adjustable Walkgate Kit 72"W x 72"H
|
Questions & Answers (0)
Product Description
72"H frame Adjustable Walk Gate Kit fits openings of 24" to 72" wide is ideal for when you need a custom solution for a special sized gate opening. Unique patented design builds a gate that will never sag or drag. Quality galvanized and all steel frame, chain link and hardware. Use two to build a double drive thought gate up to 12 feet wide. Includes gate hinges & late, gate frame, chain link and hardware, truss kit and hardware.
PRICE
$169.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Height | 72 in |
| Weight | 24 lbs |
| Opening Width | 24-72 in |
Product Details
| Assembly Required | Yes |
| Color | Silver |
| Series | Walkgate |
| For Use With | 72" Fences |
| Style | Fit Right Gate for Chain Link Fence |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | CL 013629 |
| Brand | Adjust-A-Gate |
Warranty
| Warranty | 1 yr |