Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Infinity Euro

Model # :WBB2256399

MPN #: EF LG1206

Lattice Top 6'W x 6'H Oxford Grey Aluminum/Composite Horizontal Fence-Adder Section-IN GROUND

Product Description
Lattice Top 6'W x 6'H Oxford Grey Aluminum/Composite Horizontal Fence Adder Section - IN GROUND

Beauty of wood without the maintenance, never needs paint or stain. Mixed materials, aluminum and composites, both low maintenance with UV protection. All-purpose, strong, lightweight, and rot free aluminum framework and posts. Locking tongue & groove composite and aluminum boards mix and match. Composite color families are multi-chromatic with heavily embossed grain. Composite is made of recycled wood and polyethylene. Gate kits sold separately.Manufactured in the USA and Canada. Installation video and PDF available

  • See "Specifications" for planning your project
  • See "Assembly" for instructions
  • See "Brochure" for the custom order request


  • .
    PRICE
    $809.00

    1
    1
    Ships in 6 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length72 in
    Width6 ft
    Height6 ft
    Opening WidthAdjustable Gate Frame For Openings 36-60 in

    Product Details

    Assembly RequiredNo
    TypeAdder Section - In Ground
    ColorOxford Grey
    StylePremium Horizontal Fencing with an Architectural Appearance
    Assembly StyleLattice Top
    MaterialExtruded Aluminum & Composite Boards
    Package Quantity1
    Manufacturers Part NumberEF LG1206
    BrandInfinity Euro