Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB524065

MPN #: AHW-H-1936-SS

Adjust Step-Mate Stand - Stainless Steel - AHW-H-1936-SS

Product Description
Minimizes fatigue by elevating workers to heights that are comfortable and ergonomically correct. Especially useful when multiple shift employees operate the same piece of machinery. Serrated style platforms ensure safe footing in most wet environments. The height of each leg can be adjusted individually to ensure proper working height. All sizes have four legs. Stainless steel construction.

PRICE
$1,129.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
1129.00
Buy 4 units - 10 units
1019.00Save $110.00 (10%)
Buy 11+ units
989.00Save $140.00 (12%)
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width19 in
Height9 in
Weight Capacity500 lbs
Weight55 lbs
Height to Top Step/Platform10-3/4 to 17 in
Max Height16-1/2 in
Min Height10-1/2 in

Product Details

TypeAdjustable Height Platform
Number of Steps1
ColorGray
MaterialStainless Steel
Manufacturers Part NumberAHW-H-1936-SS
BrandVestil