Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Blickman

Model # :WBB529938

MPN #: 8867SS

Blickman 8867SS Benjamin Foot Operated Stainless Steel Mayo Stand, 12-5/8" x 19-1/8" Tray

Product Description
The Blickman 8867SS (Benjamin) foot-operated Mayo Stands are number one in ease and convenience. Just lift the tray frame - it automatically locks. To lower, hold the tray frame and press the foot operated control button. Release to lock in place. A guard over the foot button prevents accidental release. Our Blickman state-of-the-art double post design minimizes lateral movement and increases overall unit stability. Select our Model 8871SS, double-post jumbo Benjamin Mayo Stand when a larger tray size is required. The height adjustment of the 8867SS is 39-1/2" to 62" and the tray size is 12-5/8" x 19-1/8".

PRICE
$909.00

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-5/8 in
Width19-1/8 in
Height39-1/2 - 62 in
Tray Dimensions19-1/8 x 12-5/8 in

Product Details

Assembly RequiredNo
TypeMayo Instrument Stands
ColorSilver
SeriesBenjamin
StyleFoot Operated Stand
MaterialStainless Steel
Manufacturers Part Number8867SS
BrandBlickman

Warranty

WarrantyLifetime Limited