Cuff® Adjustable Adult Wrist Weight, 4 lb., Red
Write a Review
|
Questions & Answers (0)
Product Description
The Cuff® adjustable wrist or ankle weight comes standard with a D-ring closure for snug fit and padded interior for comfortable fit. The weight ships with weight inserts pre-inserted into the weight pockets. These inserts can be removed from the weight pockets to adjust the weight of the exerciser. The weight is color-coded to identify maximum weight. Each weight is available in 2, 4, 5, 10 and 20 pound sizes. Each weight is available individually or as a pair. Wrist Weight - 4 lb. - 20 x 0.2 lb. Inserts - Red.
PRICE
$38.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-1/2 in |
| Width | 4-3/4 in |
| Height | 1 in |
| Weight | 4 lbs |
| Size | Adult |
Product Details
| Package Quantity | 1 |
| Description | Cuff® Adjustable Wrist Weight - Adult |
| Color | Red |
| Manufacturers Part Number | 10-3341-1 |
| Brand | Cuff |
Warranty
| Warranty | 1 yr |