CanDo® Adjustable Exercise Band, Heavy, Blue, 10 Each
Write a Review
|
Questions & Answers (0)
Product Description
Adjustable exercise band comes with adjustable clips and hooks. The resistance of each band can be increased or decreased by adjusting length of band used. "Quick-attachment" hooks attach to the "D-ring" on the handle and strap accessories -sold separately). Blue band - heavy, 10 each
PRICE
$46.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 1 in |
| Height | 5 in |
| Weight | 2 lbs |
Product Details
| Color | Blue |
| Material | Natural Rubber |
| Latex Free | No |
| Package Quantity | 10 |
| Description | Adjustable Exercise Band |
| Manufacturers Part Number | 10-3204-10 |
| Challenge Level | Heavy |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |