Fan Controls
Availability
Brand
Voltage
For Use With
Type
Width
Depth
Height
Color
Price
Related Products
Honeywell PRO 1000 Non-Programmable Vertical Thermostat TH1110DV1009 - 1H / 1C Conventional or 1H / 1C Heat Pump with No Auxiliary Heat Your new Honeywell thermostat has been designed to give you many years of reliable service and easy-to-use, push-button climate control. Features: Backlit display is easy to read Displays ambient (measured) temperature at all times One-touch access to set point temperature Built-in compressor protection
The RedLINK™ Internet Gateway THM6000R7001 provides remote access to any RedLINK™ enabled thermostat through the internet, smart phone or tablet RedLINK™ enabled to communicate with compatible wireless devices. Features: Control any RedLINK™ enabled thermostat. Improved design and user-interface. 3 foot ethernet cable included. Simple installation to home or business router. Easily change system modes and indoor temperature through the web portal or mobile app. Must be installed by a licensed contractor.
Honeywell WiFi 9000 Color Touchscreen Thermostat TH9320WF5003 - 2H / 2C Conventional or 3H / 2C Heat Pump Honeywell's Wi-Fi 9000 allows remote access to the thermostat through a computer, tablet, or smart phone with Honeywell's Total Connect Comfort Service. Features: Get Connected - Connect to home's existing Wi-Fi network Remote Control - Convenience, comfort and control from anywhere through web, tablet or smartphone access Apps available for tablet and smartphones Automatic software updates through Wi-Fi Selectable to 7 Day or Non-Programmable Program thermostat locally or over the ...
Features Provide operating control with automatic limit protection for pressure systems up to 300 PSI (2068 KPA) Use with steam, air, noncombustible gases, or fluids non-corrosive to pressure sensing element Models have snap-acting switching to open or close a circuit on pressure rise Have adjustable differentials Adjustments are made by screws on top of case Mount using 1/4 inch -18 NPT internal pipe threads or surface mount through base of case Ground screw terminal
Honeywell Prestige Color Touchscreen Thermostat With Redlink™ THX9421R5021WW - 3H / 2C Conventional or 4H / 2C Heat Pump The Prestige® IAQ thermostat is a 2 wire high definition color touch screen thermostat, 7 day programmable and selectable for residential or light commercial use. Controls up to 4-stages of heat and 2-stages of cool in a heat pump system and up to 3-stages of heat and 2-stages of cool in a conventional system. Three sets of Universal IAQ contacts to control humidification, dehumidification, and ventilation. Four sensor inputs for wired sensors or dry contact ...