Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Safco

Model # :WBB900102

MPN #: 5124

Safco® Products Task Master® Adjustable Footrest

Product Description
The Task Master® Adjustable Footrest is a black, office footrest that may help to relieve pressure points in workers who stand most of the day. With nine positions and a height range of 5-1/2" to 15", the heavy gauge black tubular steel construction is built to last. The footrest features a textured, anti-slip platform that mounts at an 8 degree angle. The adjustable footrest locks together easily with button tabs.

Features:
  • Black Chair Footrest
  • May relieve pressure points in workers who stand most of the day
  • Nine positions and height range of 5-1/2" to 15"
  • Textured, anti-slip platform that mounts at 8 degree angle
  • Heavy gauge black tubular steel construction
  • Locks together easily with button tabs
PRICE
$259.95

1
1
Available on or around 11/06/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth12 in
Height15 in
Weight12 lbs

Product Details

TypeAdjustable Footrest
ColorBlack
Surface TypeTextured
MaterialSteel
Package Quantity1
Manufacturers Part Number5124
ShapeRectangular
BrandSafco

Warranty

WarrantyLifetime Limited