Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Morton Machine Works

Model # :WBB2254866

MPN #: MH-3058

Adjustable Handle w/ Stud - 3/8-16 x 1.25" Stud - 3.07" L x 2.12" H Die Cast Handle - MH-3058

Product Description
Features:
  • Zinc die-cast handle with black finish
  • Steel parts give increased stability and rigidity
  • Orange handles available upon request
  • External steel stud with black oxide finish
  • Additional thread lengths available upon request


PRICE
$9.30

Min. purchase quantity is 5
5
5
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thread Size3/8-16 in
Handle Length3.07"
Thread Length1.25 in
Handle Height2.12 in
Unit of MeasurementInch (Imperial)

Product Details

TypeThreaded Stud
ColorBlack
Stud MaterialSteel
Country of OriginImport
MaterialDie Cast
DescriptionAdjustable Handle w/ Steel Stud
Package Quantity1
Manufacturers Part NumberMH-3058
BrandMorton Machine Works