Diversified Spaces Adjustable Height Science Table - 48"L x 24"W - ChemGuard Top
Write a Review
|
Questions & Answers (0)
Product Description
Diversified Spaces Adjustable Height Science Table - 48"L x 24"W - ChemGuard Top
A perfect solution for ADA requirements with the ability to adjust in 2cm increments from 27''H to 39''H in less than 30 seconds. Adjust only one end and you have an incline table for physics, use in elementary grades or for display work. The 4-1/2''H solid oak frame with exposed metal corner braces compliment the powder-coated legs with adjustable glides. The wood is finished with a chemical resistant, earth-friendly UV finish. Optional casters sold separately.
A perfect solution for ADA requirements with the ability to adjust in 2cm increments from 27''H to 39''H in less than 30 seconds. Adjust only one end and you have an incline table for physics, use in elementary grades or for display work. The 4-1/2''H solid oak frame with exposed metal corner braces compliment the powder-coated legs with adjustable glides. The wood is finished with a chemical resistant, earth-friendly UV finish. Optional casters sold separately.
PRICE
$1,089.00
1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 27 - 39 in |
| Weight Capacity | 500 lbs |
Product Details
| Power | Not Included |
| Type | Science and Lab Furniture |
| Frame Color Family | Silver |
| Top Color Family | Black |
| Style | ADA Science Lab Table |
| Package Quantity | 1 |
| Frame Material | Steel |
| Leg Type | Adjustable |
| Manufacturers Part Number | P8102 |
| Shape | Rectangle |
| Top Material | ChemGuard |
| Brand | Diversified Spaces |
Warranty
| Warranty | Limited Lifetime yr |
Compliance & Certifications
| ADA Compliant | Yes |