CEF Adjustable Height Tilt Table, 48"L x 36"W x 29" - 55"H, Oyster Gray Dry Erase Finish
Write a Review
|
Questions & Answers (0)
Product Description
The "HATT"-Height Adjustable Tilt Table is a proprietary design by CEF and is a game-changer in the classroom, boardroom, locker room, makerspace, office, and more! The versatility and smooth transition from sitting to standing, to tilting, engages all audiences at every level. The HATT embodies all of the necessities for true instruction and team building, while quietly boasting clean lines, calming colors, and silent motion.
CEF Height Adjustable Tilt Table 36"W x 48"L With Height Adjustable Legs From 29" to 55" Comes In Platinum Colored Base Only. Oyster Gray (Khaki) Dry Erase Finish. Optional Casters Available.
CEF Height Adjustable Tilt Table 36"W x 48"L With Height Adjustable Legs From 29" to 55" Comes In Platinum Colored Base Only. Oyster Gray (Khaki) Dry Erase Finish. Optional Casters Available.
PRICE
$2,139.00
1
1
Ships in 56 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 36 in |
| Height | 29 - 55 in |
Product Details
| Assembly Required | Yes |
| Type | Tilt Table |
| Frame Color Family | Silver |
| Top Color Family | Oyster Gray |
| Style | Adjustable Height |
| Description | Adjustable Height Tilt Table |
| Frame Material | Steel |
| Leg Type | Height Adjustable |
| Manufacturers Part Number | HATT3648-M-OGM-P1 |
| Shape | Rectangle |
| Top Material | High Pressure Laminate Dry Erase |
| Brand | CEF |
Warranty
| Warranty | 12 yr |