Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3189913

MPN #: WT-2S-2448-LL

Little Giant® Adjustable Height Workbench, 2 Side Shelves, 48 x 24", Butcher Block Square Edge

Product Description
1-3/4" butcher block top is securely attached to the heavy-duty all-welded steel frame and provides a nonconductive, durable, and forgiving work surface.

Features:
  • 2000 lbs. Overall capacity
  • OAH: 32" – 35"
  • Two flush side shelves measuring 23"W x 21-1/2"D
  • Shelf clearance: 9-3/4"


PRICE
$869.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height32 - 35 in
Weight Capacity2000 lbs
Weight125 lbs
Top Thickness1-3/4 in
Nominal Height32 - 35 in

Product Details

Assembly RequiredNo
PowerNo
TypeAdjustable Height Workbench
ColorGray
Duty RatingStandard Duty
Edge TypeSquare
Leg StyleAngle Leg
Mobile or StationaryStationary
MaterialSteel
Construction TypeAll-Welded
Leg TypeAdjustable
Manufacturers Part NumberWT-2S-2448-LL
Top MaterialButcher Block
BrandLittle Giant