Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Pro-Line

Model # :WBB3252444

MPN #: HD6030C/PF90/HDLE-L14

Pro-Line Adjustable Height Workbench with ESD Laminate, Box Tube Legs, 60"W x 30"D, Blue

Product Description
Basic Work Station 60"W x 30"D x 30" to 36" H. Four Leg Design with painted steel frame. Unit Supplied with a ESD (anti-static) laminate work surface with 90 degree rolled front (comfort edge) and square sides and rear. Heavy duty design with both front and back rails, 8" back rail for extra lateral support and 5,000 pounds of capacity. Painted Light Blue.

PRICE
$809.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth30 in
Top Thickness1-1/4 in
Nominal Height30 - 36 in

Product Details

PowerNo
TypeAdjustable Height Workbench
Edge TypeRolled Front
Leg StyleBox Tube
ColorBlue
Leg TypeAdjustable
Manufacturers Part NumberHD6030C/PF90/HDLE-L14
BrandPro-Line