Pro-Line Adjustable Height Workbench with ESD Laminate, Box Tube Legs, 60"W x 36"D, Beige
Write a Review
|
Questions & Answers (0)
Product Description
Basic Work Station 60"W x 36"D x 30" to 36" H. Four Leg Design with painted steel frame. Unit Supplied with a ESD (anti-static) laminate work surface with 90 degree rolled front (comfort edge) and square sides and rear. Heavy duty design with both front and back rails, 8" back rail for extra lateral support and 5,000 pounds of capacity. Painted Light Beige.
PRICE
$919.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 36 in |
| Top Thickness | 1-1/4 in |
| Nominal Height | 30 - 36 in |
Product Details
| Power | No |
| Type | Adjustable Height Workbench |
| Color | White |
| Adjustment Type | Pull Pin |
| Edge Type | Rolled Front |
| Leg Style | Box Tube |
| Leg Type | Adjustable |
| Manufacturers Part Number | HD6036C/PF90/HDLE-H11 |
| Brand | Pro-Line |