Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
HealthSmart

Model # :WBB2336684

MPN #: 640-1800-0000

HealthSmart® Adjustable Length Reacher with Rotating Jaw, 30"-44", Blue/Silver

Product Description
Features & Benefits:
  • Always comes in handy! This convenient HealthSmart® Reacher Grabber features an innovative adjustable length design that extends your reach a full 30 to 44 inches
  • Locking ring securely keeps the reacher at its desired length
  • A real back-saver! Eliminates excessive bending, reaching and stretching
  • Easily grasp items without having to move furniture or crawl underneath it to retrieve them
  • Ultimate Versatility - The rotating jaw is equipped for both horizontal and vertical use so you will be prepared to reach any item
  • Wide 5.5 inch jaw opening gives you a tight, effortless grip on your items
  • The ergonomic, contour handle feels comfortable in your hand as you maneuver the reacher
  • Use indoors or out, home or office, car, boat or RV
Specifications:
  • Innovative adjustable length design from 30"- 44" with locking ring
  • Jaw rotates for horizontal vertical use
  • 1-Year Limited warranty
PRICE
$62.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 - 44 in

Product Details

TypeHand-Held Reacher
MaterialPlastic
Package Quantity1
DescriptionAdjustable Length Reacher with Rotating Jaw - 30 - 44"
ColorSilver
Manufacturers Part Number640-1800-0000
BrandHealthSmart

Warranty

Warranty1 yr